Unior Bike Tools Chain Wear Indicator 617171 1pc

Harga spesial Rp199.900 Harga normal Rp289.900
Persediaan
Diskon 31%
Promo

Spesifikasi Produk

Model Number 617171
Unit 1pc
Code Type 617171
Article Number 1644/4
Material Laser Cut Steel
Length (L) (mm) 122.5
Thickness (A) (mm) 2
Width B (mm) 37
Additional Length (C) (mm) 12.7
Berat (Kg) 0.1
Tanggal Produk Terdaftar 09 March 2022
Terakhir Diperbaharui 01 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Made from precision, laser cut steel.
How to use the tool:A worn chain shifts poorly and causes undue damage to the sprockets. The tool is a "go, no go" gauge designed to accurately indicate when a chain is worn out.
Feature
Important!Measurement: from 0 to 0,6% - no chain wear. from 0,7 to 1,2% the chain is worn out and it is necessary to replace
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan