TIMKEN Tapered Roller Bearings Tapered Single JM205149/110-SET 315 1pc
Rp769.900
Persediaan
Spesifikasi Produk
| Model Number | JM205149/110-SET 315 |
|---|---|
| Unit | 1pc |
| Design Unit | Metric |
| da - Cone Frontface Backing Diameter (mm) | 57 |
| db - Cone Backface Backing Diameter (mm) | 63 |
| Da - Cup Frontface Backing Diameter (mm) | 85.1 |
| Db - Cup Backface Backing Diameter (mm) | 80.01 |
| Ab - Cage-Cone Frontface Clearance (mm) | 2.8 |
| a - Effective Center Location (mm) | -7.6 |
| C90 - Dynamic Radial Rating (90 million revolutions) (N) | 38000 |
| C0 - Static Radial Rating (N) | 154000 |
| Ca90 - Dynamic Thrust Rating (90 million revolutions) (N) | 21400 |
| Aa - Cage-Cone Backface Clearance (mm) | 0.3 |
| Cage Material | Stamped Steel |
| d - Bore (mm) | 50 |
| D - Cup Outer Diameter (mm) | 90 |
| B - Cone Width (mm) | 28 |
| C - Cup Width (mm) | 23 |
| T - Bearing Width (mm) | 28 |
| R-Cone Backface To Clear Radius (mm) | 3.05 |
| r-Cup Backface To Clear Radius (mm) | 2.54 |
| Berat (Kg) | 0.7 |
| Tanggal Produk Terdaftar | 25 February 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Warning
- Please confirm the size information and other product details on Attribute Information then place an order.- Image on this page only as Representative Image.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan