TIMKEN Tapered Roller Bearings Tapered Single 681/672-SET 220 1pc
Rp1.799.900
Persediaan
Spesifikasi Produk
| Model Number | 681/672-SET 220 |
|---|---|
| Unit | 1pc |
| Design Unit | Inch |
| da - Cone Frontface Backing Diameter (mm) | 104 |
| db - Cone Backface Backing Diameter (mm) | 110 |
| Da - Cup Frontface Backing Diameter (mm) | 161 |
| Db - Cup Backface Backing Diameter (mm) | 149.1 |
| Ab - Cage-Cone Frontface Clearance (mm) | 3 |
| a - Effective Center Location (mm) | -2.8 |
| C90 - Dynamic Radial Rating (90 million revolutions) (N) | 68600 |
| C0 - Static Radial Rating (N) | 386000 |
| Ca90 - Dynamic Thrust Rating (90 million revolutions) (N) | 55300 |
| Aa - Cage-Cone Backface Clearance (mm) | 4.3 |
| Cage Material | Stamped Steel |
| d - Bore (mm) | 92.075 |
| D - Cup Outer Diameter (mm) | 168.275 |
| B - Cone Width (mm) | 41.275 |
| C - Cup Width (mm) | 30.163 |
| T - Bearing Width (mm) | 41.275 |
| R-Cone Backface To Clear Radius (mm) | 3.6 |
| r-Cup Backface To Clear Radius (mm) | 3.3 |
| Berat (Kg) | 0.7 |
| Tanggal Produk Terdaftar | 25 February 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Warning
- Please confirm the size information and other product details on Attribute Information then place an order.- Image on this page only as Representative Image.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan