TIMKEN Tapered Roller Bearings Tapered Single 395A/394A-SET 365 1pc

#Nomor SKU S030931671
Wishlist
Rp679.900
Persediaan

Spesifikasi Produk

Model Number 395A/394A-SET 365
Unit 1pc
Design Unit Inch
da - Cone Frontface Backing Diameter (mm) 73
db - Cone Backface Backing Diameter (mm) 73
Da - Cup Frontface Backing Diameter (mm) 105.4
Db - Cup Backface Backing Diameter (mm) 101.09
Ab - Cage-Cone Frontface Clearance (mm) 2.8
a - Effective Center Location (mm) -0.8
C90 - Dynamic Radial Rating (90 million revolutions) (N) 25600
C0 - Static Radial Rating (N) 125000
Ca90 - Dynamic Thrust Rating (90 million revolutions) (N) 17600
Aa - Cage-Cone Backface Clearance (mm) 1.3
Cage Material Stamped Steel
d - Bore (mm) 66.675
D - Cup Outer Diameter (mm) 110
B - Cone Width (mm) 21.996
C - Cup Width (mm) 18.824
T - Bearing Width (mm) 21.999
R-Cone Backface To Clear Radius (mm) 0.8
r-Cup Backface To Clear Radius (mm) 1.27
Berat (Kg) 0.7
Tanggal Produk Terdaftar 25 February 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Warning
- Please confirm the size information and other product details on Attribute Information then place an order.
- Image on this page only as Representative Image.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan