OHAUS STARTER 300 Portable Meters (Pengukur pH) ST300 1unit

#Nomor SKU S030891647
Wishlist
Rp12.999.900
Persediaan

Spesifikasi Produk

Model Number ST300
Unit 1unit
Dimensions LxHxW (mm) 170x35x90
Measurement Range 0 – 100°C; 0.00 – 14.00 pH; -1999 – 1999 mV
Measurement Resolution 0.1 °C; 0.01 pH; 1 mV
Accuracy ±0.5°C; ±1mV; ±0.01pH
Display LCD
Electrode ST320 (Included)
Accuracy ± (mV) 1
Battery Life (hour) 500 (with Disposable Batteries)
Calibration 3 Point
Inuse cover No
Measurement Range (°C) 0; 100
Measurement Range (mV) -1,999; 1,999
Parameter pH / ORP
pH accuracy (±) 0.01
pH Measuring Range 0 ; 14
pH Resolution 0.01
Power 4 AAA (LR03) Batteries (Included)
Resolution (mV) 1
Temperature Compensation Yes
Berat (Kg) 36.5
Tanggal Produk Terdaftar 22 February 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
After more than a century of perfecting the art of measurement through our durable weighing products, OHAUS precision is now available in the form of a portable pH meter. This portable meter offers convenience, reliability and durability in one compact design.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan