Rocker MF 3 Magnetic Filter Holder With Lid 200300-01 300ml 1pc

Rp3.099.900
Persediaan

Spesifikasi Produk

Model Number 200300-01
Unit 1pc
Filter Diameter (mm) 47
Funnel Capacity (ml) 300
Effective Filtration Area (cm²) 13.1
Syringe filter 25mm,0.2μm
Hose barb ID4-ID8
Graduation increment (ml) 50
Funnel Material PES
Support base Material PES
Membrane support Material PES
Funnel lid Material PP
Hose barb Material PES
Cap of lid Material Silicone
Syringe filter Material PTFE
Berat (Kg) 13.5
Tanggal Produk Terdaftar 22 February 2022
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MF Magnetic Filter Holder Introduction:

Rocker MF series magnetic filter holders are designed with double-layer magnets to ensure a tight seal between the funnel and support base. The user-friendly design can allow one-handed operation and prevent possible twisting and tearing of the membrane.

Innovative design of a hose fitting detachable to the support base can allow a direct connection to vacuum source and a flexible use with various kinds of vacuum flask and bottle. Constructed of Polyether sulfone (PES) material, MF series filter holders can be resistant to a wide range of solvents, sturdy and autoclavable.
  
MF Magnetic Filter Holder International Certificate :
- RoHS certificate

MF Magnetic Filter Holder International Applications :
- Suspended Solid test filtration for municipal,surface, ground and drinking water
- Microbiology test filtration in food, pharmaceutical, beverage industries
- Medium purification in life science laboratory
- General filtration for aqueous sample
Feature
MF Magnetic Filter Holder Features :
- One to more
Compatible with various kinds of bottle, vacuum flask with or without side arm to collect filtrate directly.
 
- Easy to use
Strong magnetic seal allows one-handed operation, prevents possible twisting and tearing of the membrane. Membrane guide on the base helps position membrane easily.
 
- Safety
PES (Polyether sulfone) construction, resistant to a wide range of chemicals and high temperature, sturdy and unbreakable.
 
- Reusable
Withstands numerous autoclave cycles, save money and energy consumption
 
- Invention Patent
MF magnetic filter holder was awarded the United States (US 9.452.373B1), Taiwan (I551337) and China (ZL 2015 2 0050109.6) invention patent.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait