CORNING Digital Dry Bath Heater 6786-DB 1unit

#Nomor SKU S030873148
Wishlist
Rp63.999.900
Persediaan

Spesifikasi Produk

Model Number 6786-DB
Unit 1unit
Block Capacity Double Block
Temperature Range Ambient (°C) +5° C to 100
Berat (Kg) 108.4
Tanggal Produk Terdaftar 22 February 2022
Terakhir Diperbaharui 21 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Abroad temperature range to 150ºC makes Corning’s LSE Digital DryBath Heaters useful for a variety of applications in molecular biology, histology, clinical, environmental and industrial laboratories.
Two models are available; for one or two sample blocks, and a variety of blocks are available for different sample containers.
Temperature is accurately controlled by a micro processor and shown on a large 4-digit LED display
-Micro processor control with large digital display
-Temperature accuracy of ±0.3ºC, and uniformity of ±0.2ºC
-Wide temperature set range from ambient +5 to 150ºC
-Stainless steel block cavity for corrosion resistance

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan