CORNING Stirring-Hot Plate 6798-420D 1unit

#Nomor SKU S030873117
Wishlist
Rp33.999.900
Persediaan

Spesifikasi Produk

Model Number 6798-420D
Unit 1unit
Number of Stirring Positions 1
Quantity per pack 1
Quantity per case 1
Power (V) 230
Power (Hz) 50
Amperage 3.1
Wattage 698
Stirring Range (rpm) 60-1150
Temperature Range (°C) 5-550
Temperature Range (°F) 41-1022
Top Size (inch) 4.25x7.75x11
Berat (Kg) 58.0
Tanggal Produk Terdaftar 22 February 2022
Terakhir Diperbaharui 21 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Corning® PC-420D stirring hot plate has a 5 (12.7 x 17.8cm) Pyroceram® top and digital temperature and stirring speed displays. It is designed to operate on 230V/50Hz with CEE7-7 plug for use in parts of Asia, Africa, Australia and other areas with similar electrical requirements. A Model PC-420D is shown to the left with optional temperature controller and support rod (Cat. No. 440129). Both of these products can be purchased separately or as part of an accessory kit (Cat. No. 6795KIT).
Feature
​Performance Features:
- Microprocessor maintains consistent and repeatable temperature settings from 5°C (if ambient temperature is 0°C or lower) up to 550°C.
- Digital LED temperature display is adjustable in 5°C increments and blinks until set temperature is reached.
- Optional external temperature controller (Cat. No. 6795PR) truly controls temperature inside the vessel.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan