ATEC Point Flash PF-S 1pc

#Nomor SKU S030857827
Wishlist
Rp339.900
Persediaan

Spesifikasi Produk

Model Number PF-S
Unit 1pc
Shaft Diameter (mm) 4 to 2.3
Overall Length (mm) 217
Power Supply 2 AA batteries
Body Dimensions (mm) 97
Light Dimensions (mm) (Flexible light part) 120 / (LED light) Φ2.9
M Code 16984
Berat (Kg) 0.1
Tanggal Produk Terdaftar 18 February 2022
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The long type LED light bends freely and illuminates the back of holes, gaps, and intricate places that cannot be illuminated by flashlights and penlights.
The body is lightweight and the grip is designed to be easy to grip with one hand.
A magnet is used on the side of the main body, making it possible to work with both hands.
Switch on and off with one push. Easy to operate.
Feature
- When checking the hole drilling status such as chips and burrs during drilling.
- When checking the finish of mold processing and maintenance.
- For checking cracks in pipes.
- For checking the engine room of a car.
- For checking wiring inside distribution boards and distribution boards.
- When looking for something that has fallen into a narrow gap such as a chest of drawers or the back of a refrigerator.
- As a point light in the outdoors.
- As a handy light when enjoying DIY.
- As a light for model production and diorama production.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan