Epson Printer Impact Dot Matrix DLQ-3500II Type DLQ-3500IIN STD 1pc

#Nomor SKU S030855892
Wishlist
Rp39.999.900
Persediaan

Spesifikasi Produk

Model Number DLQ-3500IIN STD
Unit 1pc
Dimensions (W x D x H) (mm) 661x433x276
Rated Voltage (V) AC 100-240
Rated Frequency (Hz) 50-60
Print Method Impact dot matrix
Control Panel 13 switches and 3 LEDs with 1.44” CLR LCD Screen
Print Direction Bi-direction with logic seeking
Color Black
Number of Pins in Head 24 pins x 2 (total 48 pins)
Operating Power (W) 78
Sleep Power (W) 1
Cut Sheet Length (mm) Single Sheet : 80-420 (3.15-16.5inch)/ Multi Sheet : 80-420 (3.15-16.5inch)
Cut Sheet Width (mm) Single Sheet : 90.0 - 420.0 (3.15 - 16.5inch)/ Multi Sheet : 90.0 - 420.0 (3.15 - 16.5inch)
Cut Sheet Thickness (mm) Single Sheet : 0.065 - 0.19 (0.0025 - 0.0074inch) / Multi Sheet : 0.12 - 0.62 (0.0047 - 0.024inch)
Ribbon Cartridge Standard: Fabric Ribbon Cartridge (Black) / Ribbon Life: Approx. 6 million characters
Pitch 10 cpi: 136 columns
Mean Print Volume Between Failure (MVBF) 25 million lines (except print head)
Mean Time Between Failure (MTBF) 10,000 Power On Hours (POH)
Print head life 200 million strokes / wire
Berat (Kg) 29.4
Tanggal Produk Terdaftar 18 February 2022
Terakhir Diperbaharui 10 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Achieve detailed precision for your printing needs with Epson DLQ-3500IIN, the first Dot matrix printer with colour LCD monitor panel. Built to deliver extreme print volume requirements and extraordinary output quality with print speeds of up to 550 ccharacters per second (cps), up to eight-part forms with absolute accuracy as well as ribbon yield of up to 6 million characters, the versatile DLQ 3500IIN dot matrix printer is the ideal solution to maximise business efficiency.
Feature
Auto Platen Gap Adjustment, Auto Sheet Alignment, Auto Print Position Adjustment,
Auto Paper Pass Change

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan