Epson Printer Impact Dot Matrix DLQ-3500II Type (Printer Faktur)

Sebelum PPN:
Rp37.999.900 - Rp39.999.900
Spesifikasi
ColorBlack
Rated Voltage (V)AC 100-240
Pitch10 cpi: 136 columns
Rated Frequency (Hz)50-60
Dimensions (W x D x H) (mm)661x433x276
Control Panel13 switches and 3 LEDs with 1.44” CLR LCD Screen
Cut Sheet Length (mm)Single Sheet : 80-420 (3.15-16.5inch)/ Multi Sheet : 80-420 (3.15-16.5inch)
Cut Sheet Thickness (mm)Single Sheet : 0.065 - 0.19 (0.0025 - 0.0074inch) / Multi Sheet : 0.12 - 0.62 (0.0047 - 0.024inch)
Cut Sheet Width (mm)Single Sheet : 90.0 - 420.0 (3.15 - 16.5inch)/ Multi Sheet : 90.0 - 420.0 (3.15 - 16.5inch)
Mean Print Volume Between Failure (MVBF)25 million lines (except print head)
Mean Time Between Failure (MTBF)10,000 Power On Hours (POH)
Number of Pins in Head24 pins x 2 (total 48 pins)
Operating Power (W)78
Print DirectionBi-direction with logic seeking
Print MethodImpact dot matrix
Print head life200 million strokes / wire
Ribbon CartridgeStandard: Fabric Ribbon Cartridge (Black) / Ribbon Life: Approx. 6 million characters

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Highly reliable printing with better performance.
Feature
Narrow carriage 9-pin SIDM. High 357 CPS print speed at 12CPI. 10.000 power on hour MTBF. USB, Serial and Parallel ports.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait