tp-link VIGI 3MP Outdoor Bullet Network Camera - 6mm Lens VIGI C300HP-6 1pc

#Nomor SKU S030842427
Wishlist
Rp549.900
Persediaan

Spesifikasi Produk

Model Number VIGI C300HP-6
Unit 1pc
Protocol TCP/IP, UDP, ICMP, HTTP, HTTPS, DHCP, DNS, RTSP, NTP, UPnP UDP, SSL/TLS
Material Plastic
Image Sensor (inch) 1/2.7 Progressive Scan CMOS
Lens (mm) 44657
Operating Temperature (°C) -30 to 60
Dimensions (HxWxD) (mm) 164.9x87.4x83.4
Network Interface 1 RJ45 10/100M Self-Adaptive Ethernet Port
Power Requirements (V) 12 DC ± 5%, 5.5mm Coaxial Power PlugPoE (802.3af/at, class 0)
Aperture (mm) 4:F2.46:F2.0
Viewing Angle (Degrees) 4 mm, horizontal FOV: 92, vertical FOV: 48, diagonal FOV: 1146 mm, horizontal FOV: 54, vertical FOV: 31, diagonal FOV: 62
Day/Night Mechanism IR Cut Filter
IR Working Distance (m) 30
Minimum Illumination (Lux) Color: 0.1@F2.0; 0 Lux with IR
Digital Noise Reduction 3D DNR
Frame Rate (fps) & Resolutions Frame Rate: 1, 5, 10, 15, 20, 25, 30Resolution: 2304x1296, 2048x1280, 1920x1080, 1280x720, 704x576, 640x480, 352x288, 320x240
Video Streaming Main StreamSub-Stream
Berat (Kg) 1.0
Tanggal Produk Terdaftar 15 February 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3MP Ultra-High Definition: The VIGI C300 camera comes with 3MP-more than enough pixels to pick up some of the more discrete details.
4/6mm Lens: Whether you need a wide angle lens to cover enclosed spaces or a higher millimeter lens for longer distances in open spaces, C300 comes with two different lens versions to better suit your security needs.
Smart Detection (motion detection, area intrusion, line-crossing, video tampering): Receive notifications and check feeds when someone crosses a boundary, enters an area you've set, or obstructs the camera.
Smart IR: Keeps objects from being under-rendered when far away or overexposed when close to camera at night.
WDR: Adjusts for lighting contrast to minimize shadowing effects and renders images true to life.
3D DNR: Removes abnormal pixelation to provide clearer video and eliminate distortion.
Night Vision: A robust night vision system ensures your camera performs well in low light conditions and records what's happening for future inspection.
H.265+: Without using any extra bandwidth, your cameras transmit compressed crystal-clear video to save disk space, ease network loads, and reduce monitoring costs without sacrificing image quality.
PoE/12V DC: Two power supply ways not only give you more convenience but also make your wiring remarkably easy.
VIGI App: Manage your security from the palm of your hand with the VIGI app.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan