Spesifikasi
| Protocol | TCP/IP, UDP, ICMP, HTTP, HTTPS, DHCP, DNS, RTSP, NTP, UPnP UDP, SSL/TLS |
|---|---|
| Material | Plastic |
| Image Sensor (inch) | 1/2.7 Progressive Scan CMOS |
| Lens (mm) | 44657 |
| Operating Temperature (°C) | -30 to 60 |
| Dimensions (HxWxD) (mm) | 164.9x87.4x83.4 |
| Aperture (mm) | 4:F2.46:F2.0 |
| Day/Night Mechanism | IR Cut Filter |
| Digital Noise Reduction | 3D DNR |
| Frame Rate (fps) & Resolutions | Frame Rate: 1, 5, 10, 15, 20, 25, 30Resolution: 2304x1296, 2048x1280, 1920x1080, 1280x720, 704x576, 640x480, 352x288, 320x240 |
| IR Working Distance (m) | 30 |
| Minimum Illumination (Lux) | Color: 0.1@F2.0; 0 Lux with IR |
| Network Interface | 1 RJ45 10/100M Self-Adaptive Ethernet Port |
| Power Requirements (V) | 12 DC ± 5%, 5.5mm Coaxial Power PlugPoE (802.3af/at, class 0) |
| Video Streaming | Main StreamSub-Stream |
| Viewing Angle (Degrees) | 4 mm, horizontal FOV: 92, vertical FOV: 48, diagonal FOV: 1146 mm, horizontal FOV: 54, vertical FOV: 31, diagonal FOV: 62 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
3MP Ultra-High Definition: The VIGI C300 camera comes with 3MP–more than enough pixels to pick up some of the more discrete details.
4/6mm Lens: Whether you need a wide angle lens to cover enclosed spaces or a higher millimeter lens for longer distances in open spaces, C300 comes with two different lens versions to better suit your security needs.
Smart Detection (motion detection, area intrusion, line-crossing, video tampering): Receive notifications and check feeds when someone crosses a boundary, enters an area you've set, or obstructs the camera.
Smart IR: Keeps objects from being under-rendered when far away or overexposed when close to camera at night.
WDR: Adjusts for lighting contrast to minimize shadowing effects and renders images true to life.
3D DNR: Removes abnormal pixelation to provide clearer video and eliminate distortion.
Night Vision: A robust night vision system ensures your camera performs well in low light conditions and records what's happening for future inspection.
H.265+: Without using any extra bandwidth, your cameras transmit compressed crystal-clear video to save disk space, ease network loads, and reduce monitoring costs without sacrificing image quality.
PoE/12V DC: Two power supply ways not only give you more convenience but also make your wiring remarkably easy.
VIGI App: Manage your security from the palm of your hand with the VIGI app.
4/6mm Lens: Whether you need a wide angle lens to cover enclosed spaces or a higher millimeter lens for longer distances in open spaces, C300 comes with two different lens versions to better suit your security needs.
Smart Detection (motion detection, area intrusion, line-crossing, video tampering): Receive notifications and check feeds when someone crosses a boundary, enters an area you've set, or obstructs the camera.
Smart IR: Keeps objects from being under-rendered when far away or overexposed when close to camera at night.
WDR: Adjusts for lighting contrast to minimize shadowing effects and renders images true to life.
3D DNR: Removes abnormal pixelation to provide clearer video and eliminate distortion.
Night Vision: A robust night vision system ensures your camera performs well in low light conditions and records what's happening for future inspection.
H.265+: Without using any extra bandwidth, your cameras transmit compressed crystal-clear video to save disk space, ease network loads, and reduce monitoring costs without sacrificing image quality.
PoE/12V DC: Two power supply ways not only give you more convenience but also make your wiring remarkably easy.
VIGI App: Manage your security from the palm of your hand with the VIGI app.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
