Panasonic Lithium Battery (Baterai Koin) CR-1632 1pack(5pcs)

#Nomor SKU S030691650
Wishlist
Rating:
100% of 100
(15)
Rp51.900
Persediaan

Spesifikasi Produk

Model Number CR-1632
Unit 1pack(5pcs)
Voltage (V) 3
Technology Lithium
Dimensions (mm) 16x3.2
Blister Pack Shrink Pack 5 pcs
Berat (Kg) 0.1
Tanggal Produk Terdaftar 03 February 2022
Terakhir Diperbaharui 08 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The CR1632 batteries are often used in car key remotes, watches, toys and other electronic appliances. The Panasonic Lithium coin batteries provide long-lasting reliable power.
Feature
- High voltage (3V)
- No mercury added
- Very low self-discharge; long shelf life of up to 10 years
- Can be used in a wide range of temperatures (-30°C to +60°C)
- High leak protection
- Very high weight-to-power ratio
- A full line up for use in a wide variety of applications
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk