Thermaltake Core P3 TG CA-1G4-00M6WN-05 Mid Tower Case White 1unit
Rp2.399.900
Persediaan
Spesifikasi Produk
| Model Number | CA-1G4-00M6WN-05 |
|---|---|
| Unit | 1unit |
| Color | White |
| Case Type | Mid Tower Case |
| P/N | CA-1G4-00M6WN-05 |
| Series | Core |
| Model | Core P3 TG Snow |
| Dimension (HxWxD) (mm) | 512x333x470 (20.2x13.1x18.5 inch) |
| Side Panel | 5mm Tempered Glass x 1 |
| Material | SPCC |
| Expansion Slots | 8 |
| Motherboards Size (inch) | 6.7x6.7 (Mini ITX), 9.6x9.6 (Micro ATX), 12x9.6 (ATX) |
| I/O Port | USB 3.0 x 2, USB 2.0 x 2, HD Audio x 1 |
| PSU | Standard PS2 PSU (optional) |
| Fan Support (mm) | Left Side: 3x120, 3x140 |
| Radiator Support (mm) | Left Side: 1x360 or 1x240 or 1x120, 1x420 or 1x280 or 1x 140 |
| Clearance | CPU cooler height limitation: 180mm VGA length limitation: 280mm (With Reservoir & Radiator) 450mm (Without Reservoir & Radiator) PSU length limitation: 200mm |
| Drive Bays (inch) | Accessible 2x3.5 or 3x2.5 (Outside the chassis) HIDDEN 2x3.5 or 2.5 (Inside the chassis) |
| Berat (Kg) | 11.3 |
| Tanggal Produk Terdaftar | 02 February 2022 |
| Terakhir Diperbaharui | 14 September 2026 |
Informasi Produk
Description
Core P3 Tempered Glass Snow Edition CA-1G4-00M6WN-05
Thermaltake Core P3 Tempered Glass Snow Edition ATX Open Frame panoramic viewing gaming computer case with Tt LCS Certified.
Thermaltake Core P3 Tempered Glass Snow Edition ATX Open Frame Chassis
The new Core P3 TG Snow Edition Open Frame chassis comes with a 5mm thick tempered glass front panel to provide durability and a clear view of the inner components. Core P3 TG supports the latest PC hardware, AIO and DIY liquid cooling solutions. The Chassis is designed with dual GPU and PSU layout options and 3-way stand placements (wall mount, horizontal, and vertical placements) provide users unlimited flexibility when it comes to building the most advanced customized PC.
Tt LCS Certified
Tt LCS Certified is a Thermaltake exclusive certification applied to only products that pass the design and hardcore enthusiasts standards that a true LCS chassis should be held to. The Tt LCS certification was created so that we at Thermaltake can designate to all power users which chassis have been tested to be best compatible with extreme liquid cooling configurations to ensure you get the best performance from the best features and fitment.
Built for Makers
By practicing and incorporating the idea of “maker movement” as well as 3D printing, Thermaltake designs the open frame pamoramic viewing chassis as anyone can access and do his/her own mods as well as print out his/her own ideas using available liquid cooling components and manuals without boundaries.
Users can download 3D printing accessory files on 3D Makers Microsite, printing them out to do a special mod.
5mm Thick Tempered Glass Window with Stunning Viewing
Core P3 TG is an open frame case with exceptional viewing capability. The 5 mm thick front tempered glass panel guarantees the durability of the window and display your build with crisp clarity. Users can fully display every component of the system and show off their dedication and skill set.
DMD – Dismantlable Modular Design
Core P3 TG open frame chassis enables user to freely build the system from the ground up with given modular panels, racks, brackets, and pre-design mounting arrays. No more unreachable screw corners or gaps and enjoys installation in a breeze with Dismantlable Modular Design.
3-Way Placement Layout
The Core P3 TG is designed for use in three different ways: Wall-mount, vertical, and horizontal placement. Built for customization that reflects the makers’ personality, it allows for adjustments to the chassis for the best viewing presentation while ensuring outstanding cooling performance.
Users can hang it on the wall as decoration, take it to wherever they want and display the nice builds vertically or horizontally.
Versatile GPU & PSU Orientation
Show off your graphic card and power supply with our special design bracket. Core P3 TG has included a riser cable for you to choose the way you want to build the system. Further, the Core P3 also has the support for vertical PSU layout when ITX motherboard is applied.
Native AIO Support
Core P3 TG supports all type of All-In-One liquid cooling solution without the need for extra bracket.
Supreme Hardware Support
Core P3 TG offers the most flexible mounting option with the special designed mounting array which not only supports up to four by 120mm or 140mm fans or radiators, it also supports the mounting of 3.5” and 2.5” storage devices. Further, two 3.5”/2.5” drive trays are included and hidden in the back panel that offers 45mm of cable management space.
Core P3 TG Wall-Mounting Support
It’s an optional feature that wall-mounting parts are not included. See the picture on the left-hand side or download the Core P3 TG manual under “Support”.
Thermaltake Core P3 Tempered Glass Snow Edition ATX Open Frame panoramic viewing gaming computer case with Tt LCS Certified.
Thermaltake Core P3 Tempered Glass Snow Edition ATX Open Frame Chassis
The new Core P3 TG Snow Edition Open Frame chassis comes with a 5mm thick tempered glass front panel to provide durability and a clear view of the inner components. Core P3 TG supports the latest PC hardware, AIO and DIY liquid cooling solutions. The Chassis is designed with dual GPU and PSU layout options and 3-way stand placements (wall mount, horizontal, and vertical placements) provide users unlimited flexibility when it comes to building the most advanced customized PC.
Tt LCS Certified
Tt LCS Certified is a Thermaltake exclusive certification applied to only products that pass the design and hardcore enthusiasts standards that a true LCS chassis should be held to. The Tt LCS certification was created so that we at Thermaltake can designate to all power users which chassis have been tested to be best compatible with extreme liquid cooling configurations to ensure you get the best performance from the best features and fitment.
Built for Makers
By practicing and incorporating the idea of “maker movement” as well as 3D printing, Thermaltake designs the open frame pamoramic viewing chassis as anyone can access and do his/her own mods as well as print out his/her own ideas using available liquid cooling components and manuals without boundaries.
Users can download 3D printing accessory files on 3D Makers Microsite, printing them out to do a special mod.
5mm Thick Tempered Glass Window with Stunning Viewing
Core P3 TG is an open frame case with exceptional viewing capability. The 5 mm thick front tempered glass panel guarantees the durability of the window and display your build with crisp clarity. Users can fully display every component of the system and show off their dedication and skill set.
DMD – Dismantlable Modular Design
Core P3 TG open frame chassis enables user to freely build the system from the ground up with given modular panels, racks, brackets, and pre-design mounting arrays. No more unreachable screw corners or gaps and enjoys installation in a breeze with Dismantlable Modular Design.
3-Way Placement Layout
The Core P3 TG is designed for use in three different ways: Wall-mount, vertical, and horizontal placement. Built for customization that reflects the makers’ personality, it allows for adjustments to the chassis for the best viewing presentation while ensuring outstanding cooling performance.
Users can hang it on the wall as decoration, take it to wherever they want and display the nice builds vertically or horizontally.
Versatile GPU & PSU Orientation
Show off your graphic card and power supply with our special design bracket. Core P3 TG has included a riser cable for you to choose the way you want to build the system. Further, the Core P3 also has the support for vertical PSU layout when ITX motherboard is applied.
Native AIO Support
Core P3 TG supports all type of All-In-One liquid cooling solution without the need for extra bracket.
Supreme Hardware Support
Core P3 TG offers the most flexible mounting option with the special designed mounting array which not only supports up to four by 120mm or 140mm fans or radiators, it also supports the mounting of 3.5” and 2.5” storage devices. Further, two 3.5”/2.5” drive trays are included and hidden in the back panel that offers 45mm of cable management space.
Core P3 TG Wall-Mounting Support
It’s an optional feature that wall-mounting parts are not included. See the picture on the left-hand side or download the Core P3 TG manual under “Support”.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)