Thermaltake Core P3 TG

Sebelum PPN:
Rp2.399.900
Spesifikasi
Case TypeMid Tower Case
SeriesCore
Dimension (HxWxD) (mm)512x333x470 (20.2x13.1x18.5 inch)
ClearanceCPU cooler height limitation: 180mm VGA length limitation: 280mm (With Reservoir & Radiator) 450mm (Without Reservoir & Radiator) PSU length limitation: 200mm
Drive Bays (inch)Accessible 2x3.5 or 3x2.5 (Outside the chassis) HIDDEN 2x3.5 or 2.5 (Inside the chassis)
Expansion Slots8
Fan Support (mm)Left Side: 3x120, 3x140
I/O PortUSB 3.0 x 2, USB 2.0 x 2, HD Audio x 1
MaterialSPCC
Motherboards Size (inch)6.7x6.7 (Mini ITX), 9.6x9.6 (Micro ATX), 12x9.6 (ATX)
PSUStandard PS2 PSU (optional)
Side Panel5mm Tempered Glass x 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Core P3 TG CA-1G4-00M1WN-06
Core P3 TG is an open frame gaming computer case with Tt LCS Certification and can support up to a standard ATX motherboard.

Core P3 Tempered Glass Edition ATX Open Frame Chassis
The new Core P3 Tempered Glass Edition Open Frame chassis comes with a 5mm thick tempered glass front panel to provide durability and a clear view of the inner components. The chassis is designed to support the latest PC hardware including AIO and DIY liquid cooling solutions. The Chassis is designed with dual GPU and PSU layout options and 3-way stand placements (wall mount, horizontal, and vertical placements) providing users unlimited flexibility when it comes to building the most advanced customized PC.

Tt LCS Certified
Tt LCS Certified is a Thermaltake exclusive certification applied to only products that pass the design and hardcore enthusiasts standards that a true LCS chassis should be held to. The Tt LCS certification was created so that we at Thermaltake can designate to all power users which chassis have been tested to be best compatible with extreme liquid cooling configurations to ensure you get the best performance from the best features and fitment.

Built for Makers
By practicing and incorporating the idea of the “maker movement” as well as 3D printing, Thermaltake designed the open frame panoramic viewing chassis so anyone can create his/her own mod as well as print out his/her own ideas using available liquid cooling components and manuals without boundaries.
Users can download 3D printing accessory files on 3D Makers Microsite, printing them out to do a special mod.

Tempered Glass Window with Stunning Viewing
Core P3 TG is an open frame case with exceptional viewing capabilities. The 5 mm thick front tempered glass panel guarantees durability of the window and allows you to build with crisp clarity. Users can fully display every component of the system and show off their dedication and skill sets.

3-Way Placement Layout
The Core P3 TG is designed for use in three different ways: Wall-mount, vertical, and horizontal placements. Built for customization that reflects the makers’ personality, it allows for adjustments to the chassis for the best viewing presentation while ensuring outstanding cooling performance.

Users can hang it on the wall as decoration,or take it to wherever they want and display the nice build vertically or horizontally.

Versatile GPU & PSU Orientation
Show off your graphics card and power supply with our specially designed bracket. Core P3 TG has included a riser cable for you to choose the way you want to build the system. Further, the Core P3 also has the support for vertical PSU layouts when an ITX motherboard is applied.

Supreme Hardware Expansion
The Core P3 TG contains outstanding expandability options, allowing you to build the most high-end system you can dream of. It can support a CPU cooler with a maximum height of 180mm, two-way GPU placement of up to 450mm in length (without reservoir & radiator), 280mm in length (with reservoirs & radiators) and a power supply with a length of up to 200mm. Besides that, it supports the mounting of 3.5” and 2.5” storage devices and two 3.5”/2.5” drive trays are included and hidden in the back panel that offers 45mm of cable management space.

Ideal Liquid Cooling Solution
The Core P3 TG supports all types of All-In-One liquid cooling solutions without the need for an extra bracket. It supports up to three 120mm or three 140mm fans with 360mm and 420mm radiators, respectively.

DMD: Dismantlable Modular Design
The Core P3 TG open frame chassis enables users to freely build the system from the ground up with given modular panels, racks, brackets, and pre-designed mounting arrays. No more unreachable screw corners or gaps. Installation in a breeze with our Dismantlable Modular Design.

Core P3 TG Wall-Mounting Support
It’s an optional feature that wall-mounting parts are not included. See the picture on the left-hand side or download the Core P3 TG manual under “Support”.

Ulasan Produk

Tidak ada ulasan