Solent Spill Control Absorbent Rolls S+ Oil Only (Lap Penyerap Minyak) SOL7421910B 38x40cm 1pc

Rp3.899.900
Persediaan

Spesifikasi Produk

Model Number SOL7421910B
Unit 1pc
Application Oil
Pack Quantity Single Pack
Absorbent Capacity (L) 60
Berat (Kg) 1.0
Tanggal Produk Terdaftar 25 January 2022
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Oil-only absorbent rolls are designed to prevent health and safety risks in the event of spillage, as well as to protect the waterways from oil run-off.

Designed with hydrophobic properties, each sheet repels and floats on water. This allows for applications in a waterway or river system to absorb the oil from the water to protect against environmental damage.

Available in a range of sizes to suit requirements, these economically priced rolls are an ideal first response spill solution for your business.


Features and Benefits

- Highly absorbent with excellent fluid retention properties

- Perforated for convenient dispensing and reduced waste

- Suitable for use on land and water

Standards

- BS 7959

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan