Kennedy Air/Hyd Floor Standing Workshop Press 30-Tonne 2018 Version KEN5039490K 1pc

#Nomor SKU S030618305
Wishlist
Rp28.999.900
Persediaan

Spesifikasi Produk

Model Number KEN5039490K
Unit 1pc
Base Size (WxD) (mm) 750x700
Capacity (t) 30
Min/Max Height of Ram to Table (mm) 140 to 980
Ram Stroke (mm) 165
Table Aperture (mm) 170
Work Bed Adjustable Height (mm) 8x140
Working Table Width (mm) 530
Weight Each (Kg) 105
Overall Width (mm) 770
Additional Features Heavy Duty Steel Frame
Overall Height (mm) 1835
Product Type Bench Press
Berat (Kg) 1.0
Tanggal Produk Terdaftar 25 January 2022
Terakhir Diperbaharui 20 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for pressing, bending and extruding. The Hydraulic pump can be manually operated or by compressed air connecting the airline supplied to an air supply line or direct to a compressor providing at least 8 - 9.5bar at 4cfm. Hydraulic gauge is included. Ideal for industrial and automotive applications.

20 Tonnes

Sturdy steel frame with end braces and wide feet for extra stability. Work bed height is adjustable in 8 increments of 120mm, allowing large work pieces to be worked on with maximum flexibility. Capacity: 20 tonnes.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan