Indexa Precision Modular Vice PVM150X 150x300mm 1pc

#Nomor SKU S030589599
Wishlist
Rp35.999.900
Persediaan

Spesifikasi Produk

Model Number PVM150X
Unit 1pc
Throat Depth (mm) 50
Base Type Fixed
Clamping Force (kg) 5000
Jaw Height (mm) 50
Jaw Width (mm) 150
Mounting Type Bolt/Clamp
Overall Material Alloy Steel
Vice Type Machine Vice
Overall Length (mm) 520
Overall Width (mm) 150
Jaw Opening (mm) 300
Part Number IND4450660K
Berat (Kg) 3.2
Tanggal Produk Terdaftar 25 January 2022
Terakhir Diperbaharui 20 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Precision modular vices are designed to be used on standard and CNC machines for precision grinding and milling. The vice could be set up individually or work in multiples, on tables or palletised components depending on the machined material dimensions.

Made from hardened high grade alloy steel.

Perpendicular accuracy: 0.005mm. Parallelism: 0.005mm.

Accessories:

L-wrench, T-wrench, vice holding clamp, work stop with main bolt, positioning key-nuts etc.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan