Indexa Precision Modular Vice PVM125 125x150mm 1pc

#Nomor SKU S030589582
Wishlist
Rp23.999.900
Persediaan

Spesifikasi Produk

Model Number PVM125
Unit 1pc
Throat Depth (mm) 40
Base Type Fixed
Clamping Force (kg) 3000
Jaw Height (mm) 40
Jaw Width (mm) 125
Mounting Type Bolt/Clamp
Overall Material Alloy Steel
Vice Type Machine Vice
Overall Length (mm) 345
Overall Width (mm) 125
Jaw Opening (mm) 150
Part Number IND4450620K
Berat (Kg) 14.8
Tanggal Produk Terdaftar 25 January 2022
Terakhir Diperbaharui 20 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Precision modular vices are designed to be used on standard and CNC machines for precision grinding and milling. The vice could be set up individually or work in multiples, on tables or palletised components depending on the machined material dimensions.

Made from hardened high grade alloy steel.

Perpendicular accuracy: 0.005mm. Parallelism: 0.005mm.

Accessories:

L-wrench, T-wrench, vice holding clamp, work stop with main bolt, positioning key-nuts etc.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan