KOBE Rechargeable COB LED Portable Worklight (Lampu Sorot) KBE2825500K 1pc

#Nomor SKU S030588554
Wishlist
Rp2.899.900
Persediaan

Spesifikasi Produk

Model Number KBE2825500K
Unit 1pc
Voltage (V) 12
Overall Width (mm) 145
Overall Depth (mm) 165
Ingress Protection Rating (IP Rating) IP65
Bulb Type LED
Light Type Floodlight
Maximum Wattage (W) 100
Power Source Rechargeable Battery
Number of Bulbs 1
Sensor Type No Sensor
Beam Angle (°) 120
Lumens (lm) 700
Includes Car Adaptor
Body Material Aluminium Die-cast Alloy
Overall Height (mm) 250
Berat (Kg) 1.0
Tanggal Produk Terdaftar 25 January 2022
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
KLF010

Eco friendly COB LED boasts low power consumption, 90% energy saving when compared with ordinary floodlights. Supplied with steel stand and has an adjustable head to light up out of reach areas. Beam angle of 120°. Aluminium die-cast alloy body with stainless steel external fixings and toughened glass. Suitable for outdoor use with IP65 rating. 2 chargers included (12V & 240V) along with 4 types of universal international plug adaptors. 5 hours charging time.


Features and Benefits

- Eco friendly 10W COB LED equivalent to 100W halogen

- Steel stand and an adjustable head to light up out of reach areas

- Beam angle of 120°

- Aluminium die-cast alloy body with stainless steel external fixings and toughened glass

- Suitable for outdoor use with IP65 rating. Two chargers included (12V & 240V) along with 4 types of universal international plug adaptors

Technical Information

- Dimensions (H x W x D): 250 x 145 x 165mm.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan