Hallite Seal Wiper 38 Series (Sil Wiper) 125x140x9.5/14mm 1pc
Harga spesial Rp199.900 Harga normal Rp239.900
Persediaan
Diskon 16%
Promo
Spesifikasi Produk
| Model Number | 38 |
|---|---|
| Unit | 1pc |
| Size (mm) | 125x140x9.5/14 |
| ØD1 | 140 |
| L | 9.5/14 |
| Max Preasure (Bar) | 500 |
| Temperature Range (°C) | -30 +100 |
| Maximum Speed (m/s) | 0.5 |
| Dynamic Application | Any Fluids Based on Mineral Oil, HFA (5/95), HFB (60/40 invert emulsion), HFC (Water glycol), Water, Air/Nitrogen, Synthetic Esters (HEES, HFDU) |
| Static Application | Any Fluids Based on Mineral Oil, HFA (5/95), HFB (60/40 invert emulsion), HFC (Water glycol), Water, Air/Nitrogen, Synthetic Esters (HEES, HFDU) |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 24 January 2022 |
| Terakhir Diperbaharui | 02 October 2026 |
Informasi Produk
Description
DESIGN
The Hallite 38 single-lipped wiper/scraper is designed to fit metric housings
including those of ISO 6195A. The proportions of the wiping lip ensure that contact
is maintained with the surface of the rod to remove heavily deposited containments
such as mud and ice.
The outside diameter of the wiper incorporates a crush lip to provide an interference fit
with the housing. This feature help prevent contamination from entering the groove.
The Hallite 38 is molded in a polyester-based material to provide a tough, abrasion resistant wiper for the difficult conditions usually found in mining or earth moving
applications.
The complete range can be used with a split housing, and the majority can be
installed in a blind housing with care
The Hallite 38 single-lipped wiper/scraper is designed to fit metric housings
including those of ISO 6195A. The proportions of the wiping lip ensure that contact
is maintained with the surface of the rod to remove heavily deposited containments
such as mud and ice.
The outside diameter of the wiper incorporates a crush lip to provide an interference fit
with the housing. This feature help prevent contamination from entering the groove.
The Hallite 38 is molded in a polyester-based material to provide a tough, abrasion resistant wiper for the difficult conditions usually found in mining or earth moving
applications.
The complete range can be used with a split housing, and the majority can be
installed in a blind housing with care
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/Hallite%20Seal%20Wiper%2038%20Series%20(Sil%20Wiper)%20125x140x9_5%2F14mm%201pc/riS030571990-5.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)