Cole Parmer Industrial Silicone-Filled Bimetal Thermometer Dial Back Connection 5inch EW-90590-71 1pc

#Nomor SKU S030515253
Wishlist
Rp15.999.900
Persediaan

Spesifikasi Produk

Model Number EW-90590-71
Unit 1pc
Minimum Temperature (°F) 50
Minimum Temperature (°C) 10
Maximum Temperature (°F) 550
Maximum Temperature (°C) 290
Accuracy (%) ±1
Division (°C) 5
Division Temperature (°F) 5
Thermometer Fill Silicone
Dial Size (inch) 5
Dial / Case Material 304 stainless steel case and stem, polycarbonate window
Overall Length (inch) 4.96875
Overall Length (mm) 126.20625
Stem Length (inch) 4
Stem Diameter (inch) 0.25
Stem Material 304 Stainless Steel
Connection (inch) 1/2 NPT (M)
ASTM Number ASME B40.3
Berat (Kg) 20.5
Tanggal Produk Terdaftar 22 January 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Cole-Parmer® silicone-filled industrial bimetal thermometers feature NEMA 4X/IP66 protection for tough applications. Designed for the most severe vibration conditions, the silicone is used to dampen and lubricate internal parts, enhancing readability and lifespan. Silicone-filled thermometers offer superior performance that will hold up to the toughest vibration applications. The lens material is constructed of polycarbonate due to the expansion properties of silicone.


Accuracy is ±1% full-scale when stem is immersed 2" in liquids or 4" in gases (immerse models with a 2.5" stem length 2" in gases). Stem length is measured from the top of the threads to the bottom of the stem tip. Stem diameter is 0.25” with a ½” NPT(M) back connection. Maximum over temperature for thermometers with a max temperature of 250°F is 100% of span, and thermometers with a max temperature of 550°F is 50% of span. The ambient temperature range limits are –40°F to 150°F (–40°C to 65°C).

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan