Cole Parmer Blue Light Transilluminator EW-97623-83 1pc
Rp67.999.900
Persediaan
Spesifikasi Produk
| Model Number | EW-97623-83 |
|---|---|
| Unit | 1pc |
| Filter Length (cm) | 12 |
| Filter Width (cm) | 17 |
| Width (inch) | 30 1/2 |
| Height (inch) | 2 |
| Depth (inch) | 8 1/2 |
| Width (cm) | 12.75 |
| Height (cm) | 5 |
| Depth (cm) | 21.5 |
| Bulb / Tube Type | LED |
| Power (V AC) | 230 |
| Power (Hz) | 50/60 |
| Berat (Kg) | 10.0 |
| Tanggal Produk Terdaftar | 22 January 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Improve downstream cloning efficiency—blue light won't damage nucleic acids and is safer for skin and eye exposure.* 465 nm light works with non-toxic green fluorophors, an eco-friendly alternative to ethidium bromide stains, and won't damage DNA like UV light.
High-intensity LED lights create a consistently lit filter surface and up to 30,000 hours of operation—without changing a light bulb! LEDs will not solarize or degrade in performance over time either. Light array is placed at the bottom of the unit for brighter and more balanced illumination than side-lit units.
Filter surface is scratch-proof and easily cleaned. Two-position cover opens 60° for gel access or comes off completely for imaging, and the amber color filters out blue light for full band visibility—even in ambient light conditions.
High-intensity LED lights create a consistently lit filter surface and up to 30,000 hours of operation—without changing a light bulb! LEDs will not solarize or degrade in performance over time either. Light array is placed at the bottom of the unit for brighter and more balanced illumination than side-lit units.
Filter surface is scratch-proof and easily cleaned. Two-position cover opens 60° for gel access or comes off completely for imaging, and the amber color filters out blue light for full band visibility—even in ambient light conditions.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan