Cole Parmer Transilluminator Blue Light

Sebelum PPN:
Rp67.999.900
Spesifikasi
Filter Length (cm)12
Filter Width (cm)17
Width (inch)30 1/2
Height (inch)2
Depth (inch)8 1/2
Width (cm)12.75
Bulb / Tube TypeLED
Depth (cm)21.5
Height (cm)5
Power (Hz)50/60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Improve downstream cloning efficiency—blue light won't damage nucleic acids and is safer for skin and eye exposure.* 465 nm light works with non-toxic green fluorophors, an eco-friendly alternative to ethidium bromide stains, and won't damage DNA like UV light.


High-intensity LED lights create a consistently lit filter surface and up to 30,000 hours of operation—without changing a light bulb! LEDs will not solarize or degrade in performance over time either. Light array is placed at the bottom of the unit for brighter and more balanced illumination than side-lit units.


Filter surface is scratch-proof and easily cleaned. Two-position cover opens 60° for gel access or comes off completely for imaging, and the amber color filters out blue light for full band visibility—even in ambient light conditions.

Ulasan Produk

Tidak ada ulasan