Hanna Instruments Water Quality Test Kit HI3817 1unit

#Nomor SKU S030458970
Wishlist
Rp16.999.900
Persediaan

Spesifikasi Produk

Model Number HI3817
Unit 1unit
pH Measurement Type electronic pH tester
pH Range (pH) 0.0 to 14.0
pH Resolution (pH) 0.1
Accuracy (pH) ±0.1
pH Calibration manual, two points
pH Number of Tests life of the meter
Alkalinity Measurement Type titration
Alkalinity Range (mg/L) 0 to 100 (CaCO₃); 0 to 300 (CaCO₃)
Alkalinity Resolution (mg/L) 1 (0 to 100 (range)); 3 (0 to 300 (range))
Alkalinity Method phenolphthalein / bromophenol blue
Berat (Kg) 5.0
Tanggal Produk Terdaftar 14 January 2022
Terakhir Diperbaharui 28 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI3817 is a chemical test kit that measures six parameters common in water quality testing: alkalinity, chloride, hardness, iron, pH, and sulfite. This kit is equipped with all the necessary reagents and equipment to perform over 100 tests for each parameter, with the exception of iron, which includes reagents for 50 tests. pH is obtained with Hanna‘s pHep®, pH electronic tester, which guarantees greater accuracy and a longer life than traditional litmus paper.

Pre-made reagents for ease of use
All reagents marked with expiration date and lot number for traceability
Portable carrying case for easy transport

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait