brennenstuhl Digital Weekly Timer 1506706 1pc

#Nomor SKU S030402157
Wishlist
Rp569.900
Persediaan

Spesifikasi Produk

Model Number 1506706
Unit 1pc
Product Height (cm) 15.5
Product Length (cm) 7
Product Width (cm) 9
Degree of Protection (IP) IP44
Berat (Kg) 0.2
Tanggal Produk Terdaftar 30 December 2021
Terakhir Diperbaharui 21 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Description
LCD display for week days, hours in 12 and 24 hour format, minutes and seconds as well as mode.
10 ON/OFF programmes for day, hour and minute setting.
Shortest switching-time 1 minute.
Random function.
Summer/Winter time.
Manual ON/OFF.
Programme: Interruption during operation is possible.
Data memory in case of power cut.
Practical housing when using switch and socket combination the switch will not be covered.
Includes NiMH rechargeable batterie.
Socket with increased touch protection.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan