Sanplatec Beaker PP with Handle (Gelas Kimia) With 3L 1pc
Rp149.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Dimensions (WxHxL) (mm) | 192x166x229 |
| Material | Polypropylene (PP) |
| Capacity (ml) | 3000 |
| Type | Beaker with hand |
| Minimum Reading (mL) | 200 |
| Scale | Yes |
| Outer Diameter (φmm) | (Bottom) 151 |
| Inner Diameter at the Top x Overall Height (Φmm x mm) | 160x227 |
| TRUSCO Number | 557-3211 |
| M Code | 60974182 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 17 December 2021 |
| Terakhir Diperbaharui | 22 January 2026 |
Informasi Produk
Description
The handle type handle is easy to use and fits your hand. There are no protrusions on the inner side or bottom, making it suitable for stirring with a magnetic stirrer. The scale has a full scale part for each size. Easy to see from any position.
Feature
The handle type has a shape that is easy to use and fits in the hand. There are no protrusions on the inner side or bottom, making it suitable for stirring with a magnetic stirrer. As for the scale, the full scale part of each size has a line. You can easily see it from any position.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Sanplatec%20Beaker%20PP%20with%20Handle%20(Gelas%20Kimia)%20With%203L%201pc/jcS030257696-2.jpg)