Sanplatec Beaker PP with Handle (Gelas Kimia) With 2L 1pc

#Nomor SKU S030257672
Wishlist
Rp98.900
Persediaan

Spesifikasi Produk

Unit 1pc
Dimensions (WxHxL) (mm) 164x199x143
Inner Diameter at the Top x Overall Height (Φmm x mm) 137x200
Outer Diameter (φmm) (Bottom) 131
Scale Yes
Capacity (ml) 2000
Type Beaker with hand
Material Polypropylene (PP)
Minimum Reading (mL) 100
TRUSCO Number 557-3203
M Code 60974173
Berat (Kg) 0.1
Tanggal Produk Terdaftar 17 December 2021
Terakhir Diperbaharui 22 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The handle type handle is easy to use and fits your hand. There are no protrusions on the inner side or bottom, making it suitable for stirring with a magnetic stirrer. The scale has a full scale part for each size. Easy to see from any position.
Feature
The handle type has a shape that is easy to use and fits in the hand. There are no protrusions on the inner side and bottom, making it suitable for stirring with a magnetic stirrer. As for the scale, the full scale part of each size has a line. You can easily see it from any position.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan