Sanplatec PP Disc Cup 100ml 1pc

#Nomor SKU S030254282
Wishlist
Rp4.900
Persediaan

Spesifikasi Produk

Unit 1pc
Dimensions (WxHxL) (mm) 55x75x55
Material PP
Capacity (ml) 100
Minimum Reading (mL) 10
Overall Height (mm) 72
Scale Yes
Mouth Inner Diameter (Φmm) 54
Inner Diameter at the Top x Overall Height (Φmm x mm) 54x72
Bottom Diameter (mm) 47
M Code 58438703
Berat (Kg) 0.1
Tanggal Produk Terdaftar 17 December 2021
Terakhir Diperbaharui 04 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a disposable cup made of PP that is convenient for mixing and mixing samples in experiments and laboratories.
Because it is made of Polypropylene, it has excellent chemical resistance and heat resistance (121 ° C), as well as excellent transparency.
The main body has a well-balanced wall thickness, so it is stiff and easy to hold.
* For chemical resistance and heat resistance, please use it after first testing.
Warning
* For chemical resistance and heat resistance, please try it first before use.
Feature
A disposable PP cup that is convenient for stirring and blending samples in experiments and laboratories.
Because it is made of Polypropylene, it has excellent chemical resistance, heat resistance (121 ° C), and excellent transparency.
The body is well-balanced and thick, so it is firm and easy to hold.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan