AZ Instrument DO Meter 840 Series 8402 1unit
Rp8.499.900
Persediaan
Spesifikasi Produk
| Model Number | 8402 |
|---|---|
| Unit | 1unit |
| DO Measuring Range | 0~19.99 (in ppm or mg/l) |
| DO Accuracy | ±1.5% F.S (in ppm or mg/l) |
| DO Resolution | 0.01 (in ppm or mg/l) |
| Temperature Measurement Range (°C) | 0~50.0 |
| Temperature Accuracy (°C) | ±0.3 |
| Temperature Resolution (°C) | 0.1 |
| Manual Compensation | Included |
| Salinity Adjustable Range | 0.0~50.0 ppt |
| Salinity Resolution (ppt) | 0.1 |
| Barometric Pressure Adjustable Range (mmHg/Kpa) | 500~1499/66.6~199.9 |
| Coefficient of membrane | Adjustable |
| Barometric Pressure Resolution (mmHg/Kpa) | 1/0.1 |
| LCD Size (mm) | (L) 44x26 (W) |
| Operating Temperature (°C) | 0~50 |
| Operating Humidity (RH%) | <80 |
| Storage Temperature (°C) | 0~60 |
| Storage Humidity (RH%) | <90 |
| Sensor Life Time | >6 months (with good maintenance) |
| Berat (Kg) | 12.5 |
| Tanggal Produk Terdaftar | 16 December 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Welcome to check the Features, Application, Specification, YouTube, Operation manual and CE Certificate of 8402 AZ Handheld DO Meter with Barometric Compensation
Application of 8402 AZ Dissolved Oxygen Detector:
The portable 8402 AZ DO meter can measure the value of Dissolved Oxygen with unit of % or ppm or mg/l in liquid, which had been widely operation in the Water Quality Testing applications. It has the big LCD which can display the D.O. (Dissolved Oxygen) value and the temperature.
The salinity and barometric pressure could affect the DO measuring accuracy, and that could be adjustable in 8402 AZ Digital DO Device, which could help user to get the accurate Dissolved Oxygen value.
The 8402 AZ Digital DO Device can calibrate easily in the ventilation environment, welcome to refer the DO calibration procedure video from the following YouTube link.
The 8402 AZ Dissolved Oxygen Meter could link to PC via USB cable to capture the on-line data, and display the Dissolved Oxygen readings with real-time output. User can retrieve file, save the data for operating data analysis, record statistics. Versatile functions according different purposes.
The 8402 AZ Digital DO Device could be the best Water Quality tester for all professional measuring purposes, including the LAB, water treatment business, Aquaculture, Aqua farm, swimming pool or other related industry.
The 8402 AZ Dissolved Oxygen Detector was being designed and manufactured by AZ Instrument, a well experienced manufacturer for Environmental Measuring Instrument.
Application of 8402 AZ Dissolved Oxygen Detector:
The portable 8402 AZ DO meter can measure the value of Dissolved Oxygen with unit of % or ppm or mg/l in liquid, which had been widely operation in the Water Quality Testing applications. It has the big LCD which can display the D.O. (Dissolved Oxygen) value and the temperature.
The salinity and barometric pressure could affect the DO measuring accuracy, and that could be adjustable in 8402 AZ Digital DO Device, which could help user to get the accurate Dissolved Oxygen value.
The 8402 AZ Digital DO Device can calibrate easily in the ventilation environment, welcome to refer the DO calibration procedure video from the following YouTube link.
The 8402 AZ Dissolved Oxygen Meter could link to PC via USB cable to capture the on-line data, and display the Dissolved Oxygen readings with real-time output. User can retrieve file, save the data for operating data analysis, record statistics. Versatile functions according different purposes.
The 8402 AZ Digital DO Device could be the best Water Quality tester for all professional measuring purposes, including the LAB, water treatment business, Aquaculture, Aqua farm, swimming pool or other related industry.
The 8402 AZ Dissolved Oxygen Detector was being designed and manufactured by AZ Instrument, a well experienced manufacturer for Environmental Measuring Instrument.
Feature
8402 AZ Portable Dissolved Oxygen Device features : - Big LCD with D.O. & Temperature value display and stability indicator.
- Easy 100% Dissolved Oxygen Value calibration.
- Offered with most cost effective Clark type electrode.
- No need refill electrolyte often as galvanic electrode.
- Accurate dissolved oxygen measurement.
- Manually salinity and barometric pressure compensation.
- USB interface for PC linkage.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan