TENVEO Bluetooth Speakerphone TEVO A3000B 1unit
Rp6.699.900
Persediaan
Spesifikasi Produk
| Model Number | TEVO A3000B |
|---|---|
| Unit | 1unit |
| Produk | USB Bluetooth wireless Conference Speakerphone (A3000/A3000B/A3000G) |
| Recommended Meeting Room Size | 0-25 participants in a room of 40-100 Square meters |
| Connection USB | 2.0/Bluetooth./2.4g wireless |
| Acoustic Echo Cancellation (dB) | > 65 |
| Echo Length Cancellation (ms) | ≥400 |
| Bidirectional Noise Compression (dB) | < 25 |
| Dimensions (LxWxH) (mm) | 200x200x52 |
| Microphone Frequency Response (Hz-kHz) | 100-22 |
| Speaker Frequency Response (Hz-kHz) | 100-22 |
| Speaker Volume (dB) | 95 at the most |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 16 December 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Tenveo USB Bluetooth wireless Speakerphone A3000 seires for Softphone and Mobile Phone.
Conference Calls Speaker and Conference Room Speakerphone. 20ft(6m) voice pick up range. Remarkably rich and crystal-clear voice quality for large conferences (10-25 participants in a room of 40-100 Square meters).
Conference Calls Speaker and Conference Room Speakerphone. 20ft(6m) voice pick up range. Remarkably rich and crystal-clear voice quality for large conferences (10-25 participants in a room of 40-100 Square meters).
Feature
Speakerphone for Large Conference Room. Designed and made for efficient collaboration in Large Conference Rooms.
Full-duplex speakerphone.
Full-duplex bluetooth speakerphone with DSP, everyone can hear and be heard in sound that's crisp and clear.
Noise reduction technology.
Ambient noises and other distracting tones are suppressed to support comfortable, natural-sounding conversation on both ends of the call.
Conversations sound realistic and natural by minimizing sound reflections(reverb) and distracting audio artifacts.
As easy as plug and play.
Anyone in the office can easily setup this bluetooth Conference Speakerphone and control meetings. Full compatibility with UC system/PC softphones, such as Skype, Lync, Cisco and Avaya.
Enjoy crystal clear voice calls with DSP Technology.
Excellent full duplex bi-directional conversation and noise cancellation function.
Expansion Mic (optional).
2 external microphones optional for connection makes the sound-pickup diameter up to 10 meters.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan