Mitutoyo Dial Bore Gauges Metric for Very Small Holes (Pengukur Diameter Dalam) 526-102 CG-18A 10-18mm 1pc

#Nomor SKU S030195158
Wishlist
Rp3.499.900
Persediaan

Spesifikasi Produk

Model Number 526-102
Unit 1pc
Range (mm) 10-18
Number of Anvils 8
Number of Needles 1
Probe Depth (mm) 62
Technology Mechanical
Units Metric
Stem Diameter (mm) 8
With Dial Gage Protective Cover (21DZA000) No
Mitutoyo Part Number CG-18A
M Code 01997186
Berat (Kg) 1.0
Tanggal Produk Terdaftar 13 December 2021
Terakhir Diperbaharui 21 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo extra small hole bore gage features a split-ball design with stainless steel contact points to measure a hole’s inside diameter and identify out-of-roundness issues with an accuracy to +/-4µ. These bore gages come in various measuring ranges from 0.95mm – 18mm.
Feature
Does not include a Mitutoyo Dial Indicator
Available in Metric models
Each bore gage model comes with a set of anvil sizes
Models with dial indicators are fully protected by a rugged cover
Gage stem diameter is 8mm
Interchangeable anvils are constructed of stainless steel for added accuracy and durability
Supplied in a plastic case

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan