Mitutoyo Setting Standard For Outside Micrometer Metric 167-120 MB-500 1pc

#Nomor SKU S030191907
Wishlist
Rp1.599.900
Persediaan

Spesifikasi Produk

Model Number 167-120
Unit 1pc
Units Metric
Length (mm) 500
Diameter (mm) 11.9
Accuracy (µm) ±11.0
Mitutoyo Part Number MB-500
M Code 86897693
Berat (Kg) 1.0
Tanggal Produk Terdaftar 13 December 2021
Terakhir Diperbaharui 16 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo micrometer standards are built with the same precision as our micrometers to reliably set the zero point on outside micrometers. The standard’s measuring faces are exceptionally flat and lapped for precise, repeatable measurements over time. The handle is heat insulated to prevent expansion due to body temperature.
Feature
Available in Metric lengths from 25mm to 1000mm
Available in Inch lengths from 1” to 79”
Supplied in fitted carton for standards up to 500mm/20” in length
Supplied in wooden case for standards over 525mm/21” in length

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan