Mitutoyo Digital Caliper Offset (Jangka Sorong) 573-602-20 NTD10-P20M 200/0.01mm 1pc

#Nomor SKU S030189355
Wishlist
Rp8.699.900
Persediaan

Spesifikasi Produk

Model Number 573-602-20
Unit 1pc
Units Metric
Range (mm) 0-200
Resolution (mm) 0.01
Accuracy (mm) ±0.02
Battery SR44 (1 pc.) 938882
Battery Life Approx. 5 years under normal use
Display LCD
Length Standard ABSOLUTE electrostatic capacitance type linear encoder
Maximum Response Speed Unlimited
Optional Accessories 05CZA624, 05CZA625, 959143
Technology Digimatic
SPC Output Yes
IP Rating IP67
Mitutoyo Part Number NTD10-P20M
M Code 58712964
Berat (Kg) 1.0
Tanggal Produk Terdaftar 13 December 2021
Terakhir Diperbaharui 29 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo ABSOLUTE Digimatic Offset caliper features sliding main scale jaws which allow for measurement of stepped sections and other hard-to-reach grooves or features. The offset caliper is constructed of hardened stainless steel and is IP67 rated for exceptional coolant-proof capabilities, making this caliper ideal on the shop floor.
Feature
'- Available in Metric and Inch/Metric models
- SPC output function offers quick and easy data management in real time
- ABSOLUTE (ABS) linear scale eliminates the need for setting the origin point every time the micrometer is powered on; overspeed errors are also eliminated
- Functions include Origin Set, Zero Setting, Power On/Off, Data Output and inch/mm conversion (on inch/metric models only)
- Alarm: Low Voltage, Counting Value Composition Error
- Constructed of hardened stainless steel for better durability and longevity
- IP67 protection eliminates dust ingress, protects against temporary water submersion; allows use in environments exposed to cutting oil, dust, etc.
- Unnecessary to wipe or clean the scale
- Supplied in fitted plastic case

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan