Mitutoyo Digital Indicator (Indikator Dial Stroke Panjang) 543-310B 12.7mm 1pc

#Nomor SKU S030188488
Wishlist
Rp9.499.900
Persediaan

Spesifikasi Produk

Model Number 543-310B
Unit 1pc
Units Metric
Max Range (mm) 12.7
Resolution (mm) 0.001, 0.01
Accuracy (mm) ±0.003
Stem Diameter (mm) 8
Thread Type M2.5x0.45
ISO/JIS Type Yes
Battery CR2032 (1 pc.) 05SAA217
Battery Life Approx. 12 months under normal use
Display LCD
Length Standard ABSOLUTE electrostatic capacitance type linear encoder
Maximum Response Speed Unlimited
Optional Accessories 21EZA313, 905338, 905409
Technology Digimatic
SPC Output Yes
IP Rating IP42
Measuring Force (N) 1.5 or less
Selectable Resolution Yes
Berat (Kg) 1.0
Tanggal Produk Terdaftar 13 December 2021
Terakhir Diperbaharui 16 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo ABS digital ID-C digital indicators are specially designed for bore gage applications which are dedicated to providing highly accurate inside measurements up to 12.7mm/.5” in depth. Five buttons and status icons provide simple operation of many functions including measurement data memory to store up to nine measurement results. A Key Lock and Parameter Lock feature prevents accidental changing of settings during operation.
Feature
Available in Metric and Inch/Metric models
Available with SPC output capabilities
Fast measurement frequency allows users to increase the number of readings per second, from 10 to 50, allowing for higher accuracy measurements of TIR and MAX/MIN
Improved parameter setting software
Analog bar provides easy-to-read values when scanning for Max, Min and TIR values
Go/No-Go judgements are performed by setting the upper and lower tolerances
Up to three sets of master values and upper/lower tolerance values can be memorized
ABSOLUTE (ABS) linear scale eliminates the need for setting the origin point every time the micrometer is powered on
Origin reset is not required even when data is re-displayed after disappearance due to insufficient illumination during use
SPC output function allows for quick and easy data management in real time
Functions include Key lock, parameter lock, PC-USB input, analog bar, fast measuring frequency, peak detection, calculation, counting direction switching, power On/Off, data output and inch/mm conversion (on inch/metric models only)
Alarm: Low voltage, counting value composition error, over-flow error and tolerance limit setting error
Unlimited response speed eliminates over-speed errors
IP42 for protection against objects greater than 1mm and water
Supplied in a fitted plastic case

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan