Mitutoyo Thread Pitch Gages (Pengukur Ulir) 188-153 0.25-2.5mm 1pc

#Nomor SKU S030185920
Wishlist
Rp429.900
Persediaan

Spesifikasi Produk

Model Number 188-153
Unit 1pc
Units Metric
Number of Leaves 28 leaves
Composition of Leaves (mm) 0.25, 0.30. 0.35, 0.40, 0.45, 0.50, 0.55, 0.60, 0.65, 0.70, 0.75, 0.80, 0.85, 0.90, 1.00, 1.10, 1.20, 1.25, 1.30, 1.40, 1.50, 1.60, 1.70, 1.75, 1.80, 1.90, 2.00. 2.50
Range (mm) 0.25 - 2.5
Berat (Kg) 0.1
Tanggal Produk Terdaftar 13 December 2021
Terakhir Diperbaharui 21 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo screw pitch gages are constructed of high-grade stainless steel for reliable and highly accurate thread pitch measurements. Each leaf has the pitch size stamped on it for fast and easy viewing. Locking clamps keep the gages in place while in use or in storage.
Feature
Available in Metric, Unified and Whitworth screw pitches
Each gage leaf is stamped with pitch size for easier reading
Locking clamp allows for easier use, stable
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan