Mitutoyo Telescoping Gage Inch 155-903 0.313-6IN 1pc

#Nomor SKU S030185821
Wishlist
Rp3.199.900
Persediaan

Spesifikasi Produk

Model Number 155-903
Unit 1pc
Units Inch
Range (inch) 0.313-6
Set (s) 155-903, 155-903, 155-903, 155-903, 155-903, 155-903
Technology Mechanical
Berat (Kg) 1.0
Tanggal Produk Terdaftar 13 December 2021
Terakhir Diperbaharui 21 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo telescoping gage set allows measuring diameters of holes and openings quick, easy and accurate. Hardened steel plungers operate smoothly with a balanced spring, and each plunger has hardened contacts ground to a radius for true fit and measurements. These telescoping gages are used with outside micrometers for measuring inside hole and openings.
Feature
Available in Metric or Inch sets
Telescoping gage sets come with 4, 5 or 6 gages in either metric or inch
Gaging surfaces are constructed of fully hardened steel for longer tool accuracy and lifespan
Satin chrome finish with knurled handle provides confident grip and resists rust
Supplied in fitted pouch

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait