Mitutoyo Digital Sheet Metal Micrometer Inch Metric 389-714 1inch/.001mm 1pc

#Nomor SKU S030185364
Wishlist
Rp12.999.900
Persediaan

Spesifikasi Produk

Model Number 389-714
Unit 1pc
Units Metric, Inch
Range (inch) 0-1 / 0-25.4mm
Resolution (inch) 0.00005 / 0.001mm
Accuracy (inch) ±0.00025 / ±5µm
Graduation (inch) 0.0010 / 0.01mm
Anvil/Spindle F-F
Throat Depth (inch) 12 / 150mm
Flatness (inch) 0.000040 / 1µm
Parallelism (inch) 0.00012 or less / 3µm or less
Battery Life Approx. 1.8 years under normal use
Optional Accessories 959149, 959150, 04AZB513, 04AZB512
Battery SR44 (1 pc.) 938882
Display LCD
Technology Digimatic
SPC Output Yes
IP Rating IP65
Ratchet/Thimble Rachet Stop
Measuring Faces Carbide tipped
Berat (Kg) 1.0
Tanggal Produk Terdaftar 13 December 2021
Terakhir Diperbaharui 16 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo digital sheet metal micrometer is available with a 6-inch or 12-inch throat, allowing the user to take measurements in the middle of sheets of metal, plastic, rubber and paper with high accuracy. Readings are displayed on an easy-to-read LCD readout with accessible function buttons. The coolant-proof micrometer’s ratchet thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements.
Feature
'- Models with a spherical anvil and flat spindle, and spherical anvil and spherical spindle are available
- Available in Metric or Inch/Metric models
- Carbide tips help resist wear on the measuring faces for accurate measurements for an extended period of time
- SPC output function allows for quick and easy data management in real time
- Functions include Origin Set, Zero/ABS Setting, Data Hold, Data Output, Function Lock, and inch/mm conversion (on inch/metric models only)
- Alarm: Low Voltage, Counting Value Composition Error
- Satin chrome finish on the sleeve and laser etched scale on thimble for easier reading
- Frame has a non-slip finish for better grip in shop environments
- Certificate of Inspection is provided
- Includes a standard bar except for 0-1” / 0-25mm model
- IP65 protection permits use in environments exposed to cutting oil, dust, etc.**
- Supplied in fitted plastic case

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan