Mitutoyo Radius Gage 186-110 0.4-6mm 1set(18pcs)

#Nomor SKU S030184886
Wishlist
Rp659.900
Persediaan

Spesifikasi Produk

Model Number 186-110
Unit 1set(18pcs)
Units Metic
Range (mm) 0.4-6
Number of Leaves 18 leaves
Composition of Leaves (mm) 0.4, 0.8, 1, 1.2, 1.5, 1.6, 1.75-3 by 0.25, 3.5-6 by 0.5
M Code 12187519
Berat (Kg) 1.0
Tanggal Produk Terdaftar 13 December 2021
Terakhir Diperbaharui 16 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo metric radius gages have convex and concave gages to perform highly accurate outside and inside radius measurements. The measuring surfaces are precisely finished with smooth, accurate edges for exact measurements. Each gage has the radius stamped on it for easy viewing and the locking clamps keep the radius gages in place while in use or in storage.
Feature
Available in Metric 
Available in four different ranges
Each instrument has concave and convex radius gages
Each gage leaf is stamped with radius size for easier reading
Locking clamp allows for easier use, stable
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan