Mitutoyo Digital Micrometer Head Metric 350-252-30 MHN2-25MX 25/0.001mm 1pc

#Nomor SKU S030183636
Wishlist
Rp3.699.900
Persediaan

Spesifikasi Produk

Model Number 350-252-30
Unit 1pc
Units Metric
Range (mm) 0-25
Resolution (mm) 0.001
Accuracy (µm) ±2
Spindle Type Rotating
Spindle Face Flat
STEM w/clamp nut
Stem Diameter (mm) 10
Battery SR44 (1 pc.) 938882
Battery Life Approx. 2.4 years under normal use
Display LCD
Optional Accessories 05CZA662, 05CZA663
Technology Digimatic
SPC Output Yes
Measuring Force (N) 5-10
Measuring Faces Carbide tipped
Mitutoyo Part Number MHN2-25MX
M Code 18483553
Berat (Kg) 1.0
Tanggal Produk Terdaftar 13 December 2021
Terakhir Diperbaharui 21 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo Digimatic digital micrometer head is manufactured with the same precision and durability as our trusted micrometers in our own Japanese factory. The frame and spindles on Mitutoyo’s micrometer heads are constructed of special hardened steel that minimizes flex and fluctuations due to temperatures for better, repeatable accuracy. The ratchet thimble provides a constant measuring force on the spindle to ensure accurate, repeatable measurements.
Feature
Available in Metric and Metric/Inch models
Models available with a non-rotating spindle to eliminate radial torsion on the workpiece and deformation on the spindle for more accurate, repeatable results
Spindle diameter is 6.35mm /.25”
Mic head total length (at stroke end) is 181.5mm / 7.15”
Ratchet mechanism provides an audible click to ensure measurement is performed constant force
SPC output function allows for quick and easy data management in real time
Functions include 2 Presets, Function Lock, and inch/mm conversion (on inch/metric models only)
Alarm: Low Voltage, Counting Value Composition Error
Satin chrome finish on the sleeve and laser etched scale on thimble for easier reading
Twice as long battery life than previous models improves throughput and efficiency
Auto power ON/OFF function saves battery life allows easier use
IP65 protection permits use in environments exposed to cutting oil, dust, etc.*
Supplied in a plastic, fitted case

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait