Mitutoyo Digital Dial Indicator (Alat Ukur Ketebalan) 543-401 0.5inch/0.01mm 1pc

#Nomor SKU S030181649
Wishlist
Rp5.499.900
Persediaan

Spesifikasi Produk

Model Number 543-401
Unit 1pc
Units Metric, Inch
Range (inch) 0.5
Resolution (mm) .0005 / 0.01
Accuracy ±.001inch
Stem Diameter (mm) 8
Thread Type M2.5x0.45
Measuring Force (N) 0.9 or less
Back Type Lug Back
Optional Accessories 905338, 905409, 540774, 21EZA198, 21EZA105
ISO/JIS Type Yes
Battery SR44 (1 pc.) 938882
Battery Life Approx. 7000 hours under normal use
Display LCD
Length Standard ABSOLUTE electrostatic capacitance type linear encoder
Berat (Kg) 1.0
Tanggal Produk Terdaftar 13 December 2021
Terakhir Diperbaharui 16 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo ABS digital ID-C standard-type digital indicators provide up to a 12.7mm / .5″ range in a compact design that is easy to use and read. The ID-C indicator’s face can rotate 330° to enable easier readings on the large 9mm LCD display from nearly any angle. Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.
Feature
Similar in size to standard Series 2 dial indicators
Available in Metric and Inch/Metric models
Available with SPC output capabilities
G0/No-Go display lights red or green when upper and lower tolerances are set
Internal calculations using the simple formula of [F(x)=Ax] are available
ABSOLUTE (ABS) linear scale eliminates the need for setting the origin point every time the micrometer is powered on
Origin reset is not required even when data is re-displayed after disappearance due to insufficient illumination during use
SPC output function allows for quick and easy data management in real time
Functions include Origin set, zero set, Go/No-Go judgement, counting direction switching, power On/Off, data output and inch/mm conversion (on inch/metric models only)
Alarm: Low voltage, counting value composition error, over-flow error and tolerance limit setting error
Unlimited response speed eliminates over-speed errors
IP42 for protection against objects greater than 1mm and water
Supplied in a fitted plastic case

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan