Mitutoyo Digital Borematic Snap Open Bore Gauge Metric 568-370-10 SBM-63CX 50-63/0.001mm 1pc

#Nomor SKU S030180727
Wishlist
Rp22.999.900
Persediaan

Spesifikasi Produk

Model Number 568-370-10
Unit 1pc
Units Metric
Range (mm) 50-63
Resolution (mm) 0.001
Accuracy (µm) ±6
Contact point TiN coating
Extension Rod (Optional) 952623
Battery SR44 (1 pc.) 938882
Battery Life Approx. 5,000 hours under normal use
Display LCD
Technology Digimatic
SPC Output Yes
Measuring Method Three-point method
Mitutoyo Part Number SBM-63CX
M Code 86893283
Berat (Kg) 1.0
Tanggal Produk Terdaftar 13 December 2021
Terakhir Diperbaharui 11 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo Borematic snap-on bore gage features an activation handle with a precision-balanced spring that smoothly retracts the anvils when pressed. Titanium Nitride (TiN) coated measuring contact points provide excellent durability and impact resistance which allows the instrument to measure to the bottom of a blind hole. With the ABSOLUTE encoder, once the origin point is set with the ORIGIN button, the Borematic retains the setting for the entire battery life. Repeated origin setting (presetting) is no longer necessary.
Feature
Available in Metric and Metric/Inch models
Optional extension rod allows for measuring deep holes
Optional setting rings for zero point adjustment are available
Contact points are constructed of TiN for impact resistance and better durability
Design allows for measurements closer to the bottom of blind bore holes
SPC output function offers quick and easy data management in real time
ABSOLUTE (ABS) linear scale eliminates the need for setting the origin point every time the micrometer is powered on
Elimination of overspeed errors provides a higher measurement reliability and repeatability
Functions include Zero/ABS Setting, GO/NO-GO judgment, power On/Off, and inch/mm conversion (on inch/metric models only)
Supplied in fitted wooden case

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait