SENCO Staple Gun SFT10XP 1unit

#Nomor SKU S030148284
Wishlist
Rp8.099.900
Persediaan

Spesifikasi Produk

Model Number SFT10XP
Unit 1unit
Power Source Air Powered
Air consumption (CFM) 0.77
Air inlet 1/4 in NPT
Air Pressure (psi) 95
Maximum Air Pressure (psi) 95
Min. Air Pressure (psi) 60
Minimum Hose Size (inch) 44200
Exhaust Location Top
Firing Mode Sequential
Depth Control No
Fastener Type Upholstery
For Staple Leg Length (inch) 3/16 to 1/2
For Staple Type Crowned
For Staple Width (inch) 44198
For Staple Gauge (ga) 20
Staple Capacity 110 to 192
Duty Rating Industrial Duty
Housing Material Aluminium
Overall Height (inch) 6.5
Overall Length (inch) 8.5
Berat (Kg) 1.1
Tanggal Produk Terdaftar 10 December 2021
Terakhir Diperbaharui 30 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Air-powered finishing staplers drive thin staples into non-structural molding, baseboard, and trim. Thin staples typically have a more narrow crown than heavy staples, so they are less visible and easier to cover in finishing applications. Air-powered tools derive their power from a compressed air supply.
Feature
Heavy-Duty Steel Cap, Short Trigger Stroke.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan