SKIL Circular Saw Direct Drive Round Arbor 5280-01 1unit
Rp6.599.900
Persediaan
Spesifikasi Produk
| Model Number | 5280-01 |
|---|---|
| Unit | 1unit |
| Produk | Circular Saw |
| Power Source | Corded |
| Primary Saw Application | General Purpose |
| Blade Diameter (inch) | 7 1/4 |
| Maximum Blade Speed (rpm) | 5300 |
| Arbor Size (inch) | 5/8 |
| Arbor Shape | Round |
| Blade Side | Right |
| Shoe Material | Steel |
| Drive Type | Direct Drive |
| Bevel Angle Range (°) | 0 to 51 Right |
| Bevel Stops (°) | 45 |
| Max. Cutting Depth (inch) | 1 15/16 @ 0° Bevel, 2 7/16 @ 45° Bevel |
| Tool Weight (lbs) | 10.1 |
| Tool Length (inch) | 14 |
| Current (A) | 15 |
| Voltage (V) | AC 120 |
| Cord Length (ft) | 6 |
| Includes | Carrying Bag |
| Brake Type/Handle Type | None/Tilt |
| Berat (Kg) | 6.2 |
| Tanggal Produk Terdaftar | 09 December 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
These corded circular saws have a blade mounted on the right side of the motor as seen when the operator is holding the saw. Right-side blade mount saws position the blade away from the user's body when the saw is held in the right hand.
Feature
Anti-Snag Lower Guard, Laser Outline Guide, On-Tool Wrench Storage, Safety Lock.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan