KANETEC Small Electromagnetic Lifma LMU-SR Series LMU25SRD 1unit

#Nomor SKU S030142985
Wishlist
Rp53.999.900
Persediaan

Spesifikasi Produk

Model Number LMU25SRD
Unit 1unit
Lifting Capacity (kg) 1800
Main Unit Ø256x165
Lifting Part Hight 295
Eyebolt M36 (Ø70)
Voltage (V AC) Single-phase, 200
Power Consumption (W) 210
Berat (Kg) 1.0
Tanggal Produk Terdaftar 08 December 2021
Terakhir Diperbaharui 04 November 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Small Electromagnetic Lifma LMU-25SRD.
Suitable for loading and unloading workpieces to and from the work table of machino tools, moving small steel materials and steel plates and for use as a single unit with a power supply built in.
Feature
- A separate rectifier is not required. This unit has its own, rectifier built in
- Easy to release the lifting material by the inverse exciting switch provided.
- The holding power is the same as LMU

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan