LOCTITE Threadlocker 243 (Lem Baut) 50ml 1pc

#Nomor SKU S030092365
Wishlist
Rating:
100% of 100
(4)
Rp379.900
Persediaan

Spesifikasi Produk

Model Number 243
Unit 1pc
Maximum Thread Size M6 to M20 (1/4" TO 3/4")
Temperature Resistance (°C) 180
Breakaway/Prevail Torque (N m) 20/7
Cure Time (Fixture/Cure Strength) 10 min/24 hour
Size (ml) 50
Material Safety Data Sheet (MSDS) MSDS Model S030092365
Berat (Kg) 0.1
Tanggal Produk Terdaftar 03 December 2021
Terakhir Diperbaharui 12 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Threadlocking Adhesive - medium strength. General purpose. Suitable for all metal threaded assemblies.

LOCTITE 243 is a general purpose threadlocker of medium strength. This threadlocker secures and seals bolts, nuts and studs to prevent loosening due to vibration in assemblies like pump, motor mounting bolts, gearboxes or presses

Medium Strength Oil Tolerant
Thread Sizes M6 to M20
180oC Service Temperature
Works on all metal substrates
Feature
- Prevents loosening and leakage from shock & vibration by adding approximately 25% extra strength to the normal loosening torque
- Bonds well despite minor surface contamination due to industrial oils, e.g. motor oils, corrosion prevention oils and cutting fluids
- Has a characteristic blue colour that fluoresces under UV light to detect product application

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk