KENTA Mini Winch Stacker 24103488 1unit
Rp26.999.900
Persediaan
Spesifikasi Produk
| Model Number | 24103488 |
|---|---|
| Unit | 1unit |
| Capacity (kg) | 120 |
| Load Center (mm) | 200 |
| Min. Fork Height (mm) | 95 |
| Lifting Height (mm) | 1050 |
| Fork Size (Length xFork Width) (mm) | 400x50 |
| Adjustable Fork Width (mm) | 345-485 |
| Straddle Leg Height (mm) | 80 |
| Fork Length (mm) | 500 |
| Load Wheel (mm) | Ø25x20 |
| Steering Wheel (mm) | Ø200x50 |
| Dimensions (mm) | 1000x500x1330 |
| Berat (Kg) | 31.0 |
| Tanggal Produk Terdaftar | 01 December 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Robust,light weight,steel construction.
Manoeuvrable,extemely easy to use.
Cable winch Lifting system with fully cable housing.
Platfrm is a standard accessory.
Conforms to EN1757-1.
Light weight design,very easy to operate by hand winch.
Suitable for super market,office,warehourse,narrow area,ect.
Manoeuvrable,extemely easy to use.
Cable winch Lifting system with fully cable housing.
Platfrm is a standard accessory.
Conforms to EN1757-1.
Light weight design,very easy to operate by hand winch.
Suitable for super market,office,warehourse,narrow area,ect.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan