Sebelum PPN:
Rp25.999.900 - Rp30.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Fork Length (mm) | 500 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Robust,light weight,steel construction.
Manoeuvrable,extemely easy to use.
Cable winch Lifting system with fully cable housing.
Platfrm is a standard accessory.
Conforms to EN1757-1.
Light weight design,very easy to operate by hand winch.
Suitable for super market,office,warehourse,narrow area,ect.
Manoeuvrable,extemely easy to use.
Cable winch Lifting system with fully cable housing.
Platfrm is a standard accessory.
Conforms to EN1757-1.
Light weight design,very easy to operate by hand winch.
Suitable for super market,office,warehourse,narrow area,ect.
Ulasan Produk
Tidak ada ulasan




















































































































































