KENTA Micro Diameter 2 Flutes Square End Mills 06172862 1unit
Rp879.900
Persediaan
Spesifikasi Produk
| Model Number | 06172862 |
|---|---|
| Unit | 1unit |
| Blade Diameter (mm) | 0.8 |
| Blade Length (mm) | 1.6 |
| Full (mm) | 50 |
| Shank (mm) | 3 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 01 December 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Tool overhang,please use the required amount of minimun size,amount of long overhang is high vibration,Turn it to lower the number of feed.
Please cutting depth,the use of machine tool rigidity,reasonable adjustments rpm and feed rate.
Coating with excellent heat resistance,can be high-speed processing.
Widely used in hardness from ordinary steel to the high hardness of HRC50 or more processing materials.
General purpose
MG 0.5μm CO10% HRC 55 AITIN (Model:06172-856)
High speed cutting
- UMG 0.4μm CO12% HRC 60 AITIN (Model:06173-856)
- UMG 0.2μm CO9% HRC 65-68 AITIN-AS (Model:06174-856)
Please cutting depth,the use of machine tool rigidity,reasonable adjustments rpm and feed rate.
Coating with excellent heat resistance,can be high-speed processing.
Widely used in hardness from ordinary steel to the high hardness of HRC50 or more processing materials.
General purpose
MG 0.5μm CO10% HRC 55 AITIN (Model:06172-856)
High speed cutting
- UMG 0.4μm CO12% HRC 60 AITIN (Model:06173-856)
- UMG 0.2μm CO9% HRC 65-68 AITIN-AS (Model:06174-856)
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan